KO Seal, Gasketed, Oil Tight Hole Seals, 4", Steel

Item #: 272957

Cat #: WAS400

UPC: 786725490875

Sign In or Register to view pricing and more.
Documents & Guides
KO Seal, Gasketed, Oil Tight Hole Seals, 4 Inch, Steel

Overview

KO Seal, Gasketed, Oil Tight Hole Seals, 4 Inch, Steel

Hole Seals are designed to protect enclosures that have extra 4 inch pushbutton holes, conduit openings, or knockout openings from dust, dirt, oil, and water.

Also known as: 786725490875, WAS400

Features & Benefits

  • Quick wing nut
  • Oil resistant gasket
  • ANSI 61 gray polyester powder
  • Maintains UL rating of the enclosure when like materials are used

Specifications

Material: Steel
Diameter: 4 in
Standards: California Proposition 65
Material: Steel
Standards: California Proposition 65
Diameter: 4 in