1/2" Liquidtight Steel Flex, Type EF, Black, 500' Reel

Item #: 272964

Cat #: EF050BLK500RL

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
1/2 Inch Liquidtight Steel Flex, Type EF - Extra Flexible, PVC Jacket, Black, 500 Foot Reel, General Construction Grade, No Bonding Wire

Overview

1/2 Inch Liquidtight Steel Flex, Type EF - Extra Flexible, PVC Jacket, Black, 500 Foot Reel, General Construction Grade, No Bonding Wire

A general purpose flexible, non-UL spec grade liquidtight steel conduit designed for a variety of installations requiring motion, vibration and bending. It offers good mechanical and moisture protection to enclosed conductors.

Also known as: EF050BLK500RL

Specifications

Diameter: 1/2 in
Length: 500 ft
Jacket: PVC
Color: Black
Material: Steel
Package Type: Reel
Type: EF - Extra Flexible
Diameter: 1/2 in
Jacket: PVC
Material: Steel
Type: EF - Extra Flexible
Length: 500 ft
Color: Black
Package Type: Reel