Junction Box, NEMA 4X, Screw Cover

Item #: 27297

Cat #: Q403013PCICC

UPC: 783510146795

to view pricing and more.
Documents & Guides
Junction Box, NEMA 4X, Clear Screw Cover, Height: 15.28", Width: 11.34", Depth: 4.84", Polycarbonate

Overview

Junction Box, NEMA 4X, Clear Screw Cover, Height: 15.28", Width: 11.34", Depth: 4.84", Polycarbonate
Also known as: 783510146795, Q403013PCICC

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Polycarbonate, Steel
Width: 37 in
Color: Gray
Height: 48 in
Depth: 12 in
Mounting: Wall
IP/NEMA Rating: IP66, NEMA 4
Width: 37 in
Height: 48 in
Mounting: Wall
Material: Polycarbonate, Steel
Color: Gray
Depth: 12 in