2" Liquidtight Steel Flex, Type EF, Black, 100' Reel

Item #: 272982

Cat #: EF200BLK100RL

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
2 Inch Liquidtight Steel Flex, Type EF - Extra Flexible, PVC Jacket, Black, 100 Foot Reel, General Construction Grade, No Bonding Wire

Overview

2 Inch Liquidtight Steel Flex, Type EF - Extra Flexible, PVC Jacket, Black, 100 Foot Reel, General Construction Grade, No Bonding Wire

A general purpose flexible, non-UL spec grade liquidtight steel conduit designed for a variety of installations requiring motion, vibration and bending. It offers good mechanical and moisture protection to enclosed conductors.

Also known as: EF200BLK100RL

Specifications

Length: 100 ft
Jacket: PVC
Color: Black
Material: Steel
Diameter: 2 in
Package Type: Reel
Type: EF - Extra Flexible
Length: 100 ft
Color: Black
Diameter: 2 in
Type: EF - Extra Flexible
Jacket: PVC
Material: Steel
Package Type: Reel