Cat 6A 28AWG Shielded Patch Cord, CM/LSZ

Item #: 2729837

Cat #: STP28X8MBL

UPC: 074983019625

to view pricing and more.
Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Black, 8m.

Overview

Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Black, 8m.
Also known as: 074983019625, STP28X8MBL

Specifications

Color: Black
Color: Black