MINIATURE CIRCUIT BREAKER 240V 50A

Item #: 272984

Cat #: QO350VH

UPC: 785901060215

to view pricing and more.

Overview

MINIATURE CIRCUIT BREAKER 240V 50A
Also known as: 785901060215, QO350VH

Specifications

Poles: 3
Family / Style: QO
Volts AC: 120/240
Amps: 50
Standards: California Proposition 65
Interrupt Rating AC: 22 kA
Poles: 3
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QO
Amps: 50
Interrupt Rating AC: 22 kA