Breaker, Miniature, 1P, 15A, 120/277VAC, 65VDC, DIN Rail Mount

Item #: 273023

Cat #: MG17416

UPC: 785901884675

to view pricing and more.
Documents & Guides
Breaker, Miniature, 1-Pole, 15 Amp, 120/277 Volt AC, 65 Volt DC, C Curve, DIN Rail Mount

Overview

Breaker, Miniature, 1-Pole, 15 Amp, 120/277 Volt AC, 65 Volt DC, C Curve, DIN Rail Mount
Also known as: 785901884675, MG17416

Specifications

Volts AC: 120, 277
Mounting: DIN Rail
Poles: 1
Amps: 15
Volts DC: 65
Volts AC: 120, 277
Poles: 1
Volts DC: 65
Mounting: DIN Rail
Amps: 15