
to view pricing and more.
Documents & Guides
ProLED® 8 Foot T8 Type B Series: LED T8, 96in, 40W, 4000K, Double Ended Type B (Bypass),
5500 Lumens, Includes FA8 and R17D End Caps, Non-Dimmable. Product SKU: 87226, Product Code: 96T8-40S-8CS-DE-BYP3-LED. (DLC LISTED FOR FA8 ONLY)
Overview
ProLED® 8 Foot T8 Type B Series: LED T8, 96in, 40W, 4000K, Double Ended Type B (Bypass),
5500 Lumens, Includes FA8 and R17D End Caps, Non-Dimmable. Product SKU: 87226, Product Code: 96T8-40S-8CS-DE-BYP3-LED. (DLC LISTED FOR FA8 ONLY)
Halco’s 8-Foot T8 Type B LED Lamps deliver bright, energy-efficient lighting for a wide range of commercial and industrial spaces. With output options up to 5,500 lumens and 146 lumens per watt, they are an ideal replacement for traditional fluorescent tubes in warehouses, signage, retail, and utility applications. Available in both dedicated and color-selectable models (ranging from 3000K to 6500K), these lamps offer flexibility to suit different environments. A long rated life of 50,000 hours helps reduce maintenance, while changeable endcaps allow quick adaptation between RDC and single-pin sockets—streamlining both installation and inventory.
Also known as: 807154872268, 87226
Specifications
| Wattage: | 24, 32, 40, Selectable |
| Type: | Retro-Fit, Retrofit, LED Retrofit |
| Base: | Recessed Double Contact (R17d), 1-Pin (Fa8) |
| Lumens: | 3500, 4400, 5500, Selectable |
| Shape: | T8 (Tubular) |
| Length: | 8 ft, 96 in |
| Material: | Glass |
| Color Rendering Index (CRI): | 80 |
| Dimmable: | No |
| Color Temperature: | Selectable, 3000 to 6500 (Warm to Cool White) |
| Volts AC Range: | 120 - 277 |
| Wattage: | 24, 32, 40, Selectable |
| Base: | Recessed Double Contact (R17d), 1-Pin (Fa8) |
| Shape: | T8 (Tubular) |
| Material: | Glass |
| Dimmable: | No |
| Volts AC Range: | 120 - 277 |
| Type: | Retro-Fit, Retrofit, LED Retrofit |
| Lumens: | 3500, 4400, 5500, Selectable |
| Length: | 8 ft, 96 in |
| Color Rendering Index (CRI): | 80 |
| Color Temperature: | Selectable, 3000 to 6500 (Warm to Cool White) |