
to view pricing and more.
Documents & Guides
Self-Laminating Printer Labels, Dimensions: 3 x 1-1/2 inch, Color: White
Overview
Self-Laminating Printer Labels, Dimensions: 3 x 1-1/2 inch, Color: White
Also known as: Y90563
Specifications
| Type: | Permanent, Label |
| Material: | Vinyl |
| Width: | 3 1/2 in |
| Color: | White |
| Length: | 5 in |
| Type: | Permanent, Label |
| Width: | 3 1/2 in |
| Length: | 5 in |
| Material: | Vinyl |
| Color: | White |