Enclosure, NEMA 12, Continuous Hinge, 36 x 24 x 10", Steel

Item #: 273066

Cat #: N12362410

UPC: 786725344550

Sign In or Register to view pricing and more.
Enclosure, NEMA 12, Continuous Hinge With Clamps, 36 x 24 x 10 Inch, Steel/Gray

Overview

Enclosure, NEMA 12, Continuous Hinge With Clamps, 36 x 24 x 10 Inch, Steel/Gray

Intended for use in housing electrical and electronic controls, instruments, components and associated wiring, these enclosures incorporate hinged doors which provide convenient access. Designed for indoor use in protecting components from dust, dirt, oil and water.

Also known as: 786725344550, N12362410

Features & Benefits

  • Intended for use in housing electrical and electronic controls, instruments, components and associated wiring, these enclosures incorporate hinged doors which provide convenient access
  • Designed for indoor use in protecting components from dust, dirt, oil and water.

Specifications

Depth: 10 in
Width: 24 in
Color: Gray
Material: Steel
Height: 36 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Depth: 10 in
Color: Gray
Height: 36 in
IP/NEMA Rating: NEMA 12
Width: 24 in
Material: Steel
Standards: California Proposition 65