XD 304SS 24X24X08 3PT WHITE

Item #: 2730969

Cat #: XD242408E3PTSSW

UPC: 783510569648

to view pricing and more.

Overview

XD 304SS 24X24X08 3PT WHITE

Extreme Environments Enclosure includes padlocking handle, lift off, lockable door. Available standard in White Painted 304SS with zinc plated internal components and EPDM replacement gasket. Gasket is removable, replaceable, and available for sale as a UL Listed field install kit. Gaskets are interchangeable among the Extreme Environments Enclosures of the same size.

Also known as: 783510569648, XD242408E3PTSSW

Specifications

Width: 24 in
Depth: 8 in
Height: 24 in
Material: Stainless Steel
Color: White
Finish: Powder Coated
IP/NEMA Rating: NEMA 3R
Width: 24 in
Height: 24 in
Color: White
IP/NEMA Rating: NEMA 3R
Depth: 8 in
Material: Stainless Steel
Finish: Powder Coated