LIFT HANDLE

Item #: 2731355

Cat #: LLH504N

UPC: 783510537975

Sign In or Register to view pricing and more.

Overview

LIFT HANDLE

This lift handle will allow enable the enclosure to be easily opened and limits access to unauthorized personnel through the different locking options.

Also known as: 783510537975, LLH504N

Specifications

Material: Steel, Zamack
Depth: 2.310 in
Width: 1.380 in
Height: 11.420 in
Finish: Textured
Color: Jet Black
Material: Steel, Zamack
Width: 1.380 in
Finish: Textured
Depth: 2.310 in
Height: 11.420 in
Color: Jet Black