SEPARATION PLATE 1800X600

Item #: 2731358

Cat #: SPD1806

UPC: 783510528331

to view pricing and more.
SEPARATION PLATE 1800X600

Overview

SEPARATION PLATE 1800X600

This steel separation plate separates bayed enclosures while maintaining the IP rating, creating individual spaces for components to be mounted.

Also known as: 783510528331, SPD1806

Specifications

Material: Steel
Height: 70.870 in
Finish: Zinc Plated
Depth: 19.920 in
Width: 0.510 in
Material: Steel
Finish: Zinc Plated
Width: 0.510 in
Height: 70.870 in
Depth: 19.920 in