LED Emergency/Exit Sign, Red/Green

Item #: 2731630

Cat #: LHQM-S-W-RG-MVOLT-HO-M6

UPC: 197590389704

to view pricing and more.
Documents & Guides
Exit/Emergency Sign: MVOLT 120-277VAC; 50/60Hz, 3 Face; Red/Green Selectable, White housing, Pop Out Chevrons, Quick Mount Capability, High Output battery with 2.4W remote capacity. LHQM ships with an extra faceplate to quickly convert from single to double faced exit combo depending on the application. Acuity Cat.#: LHQM S W RG MVOLT HO M6, Ci Code: 288ASG.

Overview

Exit/Emergency Sign: MVOLT 120-277VAC; 50/60Hz, 3 Face; Red/Green Selectable, White housing, Pop Out Chevrons, Quick Mount Capability, High Output battery with 2.4W remote capacity. LHQM ships with an extra faceplate to quickly convert from single to double faced exit combo depending on the application. Acuity Cat.#: LHQM S W RG MVOLT HO M6, Ci Code: 288ASG.

level of performance as well as added flexibility. The small, non-obtrusive adjustable light heads provide the performance needed to properly light the path of egress over a door or down a hallway. The LHQM is equipped with red or green color selection capability. To make the installation of this exit combo as simple as possible, it comes fully equipped with a 'quick-mount' canopy that seamlessly mounts to the sign leaving no hardware visible from the floor. Notes Type White The LHQM is perfect for indoor applications such as schools, hospitals, office spaces, strip malls and multi-family.

Also known as: 197590389704, LHQM-S-W-RG-MVOLT-HO-M6

Specifications

Material: Thermoplastic
Color: White/Red, White/Green
Wattage: 3.500, 4.500
Light Technology: LED
Volts AC Range: 120 - 277
Material: Thermoplastic
Wattage: 3.500, 4.500
Volts AC Range: 120 - 277
Color: White/Red, White/Green
Light Technology: LED