This product may not be available in all locations.
2
more

POWER RELAY SE RELAYS SPDT 40A 120 VAC OPEN TYPE HEAVY DUTY
Item #: 2731745
Cat #: 199AX-4
UPC: 606480275855
to view pricing and more.
Documents & Guides
POWER RELAY SE RELAYS SPDT 40A 120 VAC OPEN TYPE HEAVY DUTY
Overview
POWER RELAY SE RELAYS SPDT 40A 120 VAC OPEN TYPE HEAVY DUTY
The SE Relays 199 series, open type, heavy duty power relay offers high-capacity switching with high dielectric strength. High-power contacts rated of 40A resistive and 2hp at 120VAC to 600 VAC, input coil voltage 120VAC with SPDT silver alloy contact configuration. Riveted construction helps to increase the mechanical life of the relay.
Also known as: 606480275855, 199AX-4
Specifications
No Specifications Available