TCB30X10-2M - THREADED BAR 2M TCB 30X10

Item #: 2731819

Cat #: 550160

UPC: 782856791959

to view pricing and more.
Documents & Guides
TCB30X10-2M - THREADED BAR 2M TCB 30X10

Overview

TCB30X10-2M - THREADED BAR 2M TCB 30X10

Threaded busbar available in 20x10 or 30x10 mm sections (1–2 m lengths) for grounding or power distribution. Offers end holes for fixing or connecting input conductors and is suited to heavy-duty power applications with rounded edges.

Also known as: 782856791959, 550160

Features & Benefits

  • End holes can be used to fix busbar to a support or connect the main input conductor
  • Heavy-duty power connection
  • Circuit breaker, generator and prefabricated power network conductor
  • Alternative to large and multiple cables
  • Earth/ground connection
  • Power distribution
  • Rounded edges

Specifications

Material: Copper
Length: 78.740 in
Width: 1.180 in
Material: Copper
Width: 1.180 in
Length: 78.740 in