BRADY M71-19-423 Label,BMP71,B423,1

Item #: 273206

Cat #: M71-19-423

UPC: 662820800859

to view pricing and more.
Documents & Guides
BRADY M71-19-423 LABEL 1" X 1" POLYESTER 250 PER ROLL

Overview

BRADY M71-19-423 LABEL 1" X 1" POLYESTER 250 PER ROLL

Permanent Polyester (B-423) is ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification. Glossy white finish with permanent acrylic is thermal transfer printable UL approved; CSA accepted Meets requirements of a halogen-free material per DIN VDE 0472 part 815 Service temperature of -94 to 230° F (-70 to 110° C)

Also known as: 662820800859, M71-19-423

Specifications

Material: Polyester
Type: Label
Color: White
Material: Polyester
Color: White
Type: Label