General ID Labels, 4" x 300'

Item #: 273210

Cat #: THT-107-483

UPC: 662820188407

Sign In or Register to view pricing and more.
Documents & Guides
General ID Labels, Dimensions: 4 inch x 300 feet, Color: White, 1/Roll

Overview

General ID Labels, Dimensions: 4 inch x 300 feet, Color: White, 1/Roll
Also known as: 662820188407, THT-107-483

Specifications

Material: Polyester
Width: 4 in
Color: White
Length: 300 ft
Material: Polyester
Color: White
Width: 4 in
Length: 300 ft