Pin Adaptor, 250 kcmil

Item #: 2732108

Cat #: F2C-262-250

UPC: 783669017915

Sign In or Register to view pricing and more.
Documents & Guides
Pin Adaptor, Copper, Pin Size: 250 kcmil, Flex Conductor Range: 250 I, K, M FLEX 262.2 DLO, Expanded Conductor Range: 350 kcmil - 3/0 AWG, Die Color: Red, Die Index: I-71, Cover: PCC-8, Outer Diameter: 0.890

Overview

Pin Adaptor, Copper, Pin Size: 250 kcmil, Flex Conductor Range: 250 I, K, M FLEX 262.2 DLO, Expanded Conductor Range: 350 kcmil - 3/0 AWG, Die Color: Red, Die Index: I-71, Cover: PCC-8, Outer Diameter: 0.890
Also known as: 783669017915, F2C-262-250

Specifications

Material: Copper
Allowable Gauge Range: 250
Material: Copper
Allowable Gauge Range: 250