4-1/2IN ARBORED HOLE SAW

Item #: 2732215

Cat #: 49-56-9689

UPC: 045242516490

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
4-1/2IN ARBORED HOLE SAW

Overview

4-1/2IN ARBORED HOLE SAW

Made in the USA, the Milwaukee® Hole Dozer™ Hole Saw features Rip Guard™, the strongest tooth form in the industry, backed by the Rip Guard™ Limited Lifetime Tooth Break Warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard™ warranty on tooth breaks is a first for the hole saw industry. The added tooth strength along with 8% cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quality. The Hole Dozer™ includes an all access slot design that allows for full access during plug removal. All access slots give access lower into the cup for thick material and higher towards the teeth for thin material. With multiple positions to apply leverage and better plug access, all access slots increases productivity and eliminates wasted downtime between holes. For fast, tool-free change-outs, use Milwaukee's universal Quick-Change Arbors.

Also known as: 045242516490, 49-56-9689

Features & Benefits

  • Rip Guard limited lifetime tooth break warranty
  • Plug Jack, an all access slot design for fast plug removal
  • Thermoset coating, delivers up to 2X faster cuts in wood
  • Bi-metal construction with 8% cobalt for increased wear resistance

Specifications

No Specifications Available