8000BTU 115V CNTRL W/COMM

Item #: 2732229

Cat #: G520816G060

UPC: 783510238971

to view pricing and more.

Overview

8000BTU 115V CNTRL W/COMM

SpectraCool Air Conditioners are available in three sizes that offer a broad range of cooling capacities and configurations. These units deliver reliable enclosure cooling in demanding environments that features reliable design, clean appearance, easy installation, and a filterless design.

Also known as: 783510238971, G520816G060

Specifications

Material: Steel
IP/NEMA Rating: NEMA 12
Weight: 131 lbs
Material: Steel
Weight: 131 lbs
IP/NEMA Rating: NEMA 12