HARMONY XB4 PUSH BUTTON FLUSH MOUNTED METAL WHITE 30 SPRING RETURN UNMARKED 1 NO

Item #: 2732368

Cat #: XB4FA11

UPC: 606489580059

to view pricing and more.

Overview

HARMONY XB4 PUSH BUTTON FLUSH MOUNTED METAL WHITE 30 SPRING RETURN UNMARKED 1 NO

This flush mounted pushbutton is a part of the Harmony XB4 metallic range and is a complete product. The mounting diameter is 30.5 mm. It has no marking. Customized marking option through web customization tool in Schneider Electric website is available. The flush mount design of this pushbutton addresses the market demands for ergonomic and aesthetics. The contact type is 1NO slow break and the connection terminal is screw clamp. The operator mechanism is spring return, and the push mechanism is flush push. The shape of the head is round and white. The bezel is chromium plated and the fixing collar is zamak. The weight of this pushbutton is 116 grams, height is 47 mm, and width is 36.6 mm. The simplicity of installation, flexibility, and robustness makes it suitable for the majority of industrial segments and applications. With IP66, 67, 69, and 69K, type 13 and 4X, IK06, protection against solid objects, dust, water, and high impact is achieved. It is certified with EN/IEC, UL, CSA, JIS, NEMA, and marine approvals. Accessories to be ordered separately are available to facilitate the installation. The packaging includes 1 unit of this pushbutton. It can be easily installed to a panel cut out with the help of a cross head screwdriver. Contacts and heads are designed to prevent vibration, helping to ensure secure mounting and wiring.

Also known as: 606489580059, XB4FA11

Specifications

No Specifications Available