N1, SM, NEMA 1,CS

Item #: 273238

Cat #: N1C080804

UPC: 786725340101

Sign In or Register to view pricing and more.
Documents & Guides
WIE N1C080804 N1, SM, NEMA 1,CS,

Overview

WIE N1C080804 N1, SM, NEMA 1,CS,

Designed for use as control enclosures and instrument cases in areas not required oil-tight and dust-tight specifications.

Also known as: 786725340101, N1C080804

Features & Benefits

  • Bodies and doors fabricated from 14 gauge steel. Continuous hinged covers. Mounting holes on back of cabinet. Grounding provisions provided. Doors furnished standard with flushmount quarter-turn style latch. Weldnuts provided for mounting optional back panels.

Specifications

Depth: 4 in
Width: 8 in
Material: Steel
Height: 8 in
Standards: California Proposition 65
Depth: 4 in
Material: Steel
Standards: California Proposition 65
Width: 8 in
Height: 8 in