
Enclosure, Hinge Cover, NEMA 1, 8 x 8 x 6", Steel/Gray
Item #: 273243
Cat #: N1C080806
UPC: 786725843923
to view pricing and more.
Documents & Guides
Enclosure, Hinge Cover, NEMA 1, 8 x 8 x 6 Inch, Steel/Gray
Overview
Enclosure, Hinge Cover, NEMA 1, 8 x 8 x 6 Inch, Steel/Gray
Designed for use as control enclosures and instrument cases in areas not required oil-tight and dust-tight specifications.
Also known as: 786725843923, N1C080806
Features & Benefits
- Bodies and doors fabricated from 14 gauge steel. Continuous hinged covers. Mounting holes on back of cabinet. Grounding provisions provided. Doors furnished standard with flushmount quarter-turn style latch. Weldnuts provided for mounting optional back panels.
Specifications
| IP/NEMA Rating: | NEMA 1 |
| Color: | Gray |
| Material: | Steel |
| Standards: | California Proposition 65 |
| IP/NEMA Rating: | NEMA 1 |
| Material: | Steel |
| Color: | Gray |
| Standards: | California Proposition 65 |