This product has been discontinued.

0.333 In X 0.900 In (8.46 Mm X 22.86 Mm)
Item #: 273254
Cat #: PHCPS-0.9-3336-WT
UPC: 662820686040
to view pricing and more.
Documents & Guides
Our Most Popular Sleeve Marker Is Now In Book Form. Full-circle Sleeve Marker Permits Multiple-digit Legends. Choose From 8 Different Sizes And Two Differentmaterials: B-319 Non-shrink Polyolefin And B-321 Heat-shrink Polyolefin. Indelible Marking Pen
Overview
Our Most Popular Sleeve Marker Is Now In Book Form. Full-circle Sleeve Marker Permits Multiple-digit Legends. Choose From 8 Different Sizes And Two Differentmaterials: B-319 Non-shrink Polyolefin And B-321 Heat-shrink Polyolefin. Indelible Marking Pen
This B-321 material is a heat-shrinkable polyolefin with a special print receptive topcoat that absorbs printing inks for permanent legibility, even under severe conditions.
Also known as: 662820686040, PHCPS-0.9-3336-WT
Specifications
| Material: | Polyolefin |
| Color: | White |
| Standards: | California Proposition 65 |
| Material: | Polyolefin |
| Standards: | California Proposition 65 |
| Color: | White |