Breaker, Miniature, 1P, 1A, 120/277VAC, 65VDC, DIN Rail Mount

Item #: 273301

Cat #: MG24425

UPC: 785901346142

to view pricing and more.
Breaker, Miniature, 1-Pole, 1 Amp, 120/277 Volt AC, 65 Volt DC, C Curve, DIN Rail Mount

Overview

Breaker, Miniature, 1-Pole, 1 Amp, 120/277 Volt AC, 65 Volt DC, C Curve, DIN Rail Mount
Also known as: 785901346142, MG24425

Specifications

Amps: 1
Volts AC: 120, 277
Mounting: DIN Rail
Poles: 1
Volts DC: 65
Amps: 1
Mounting: DIN Rail
Volts DC: 65
Volts AC: 120, 277
Poles: 1