DISPLAY MODULE 12W WXGA PCAP

Item #: 2733044

Cat #: HMIDM6600WC

UPC: 606481808465

to view pricing and more.

Overview

DISPLAY MODULE 12W WXGA PCAP

This industrial display belongs to the Schneider Electric's Harmony P6 range. This 2 point multi-touch projected capacitive HMIDM6 display has a glass-top surface design with backlight service life of 50,000 hours. HMIDM6600WC is a W12.1 inch screen of 16 million colors and 1,280 × 800 pixel resolution (WXGA). Three touch mode configurations are available namely Standard mode, Glove mode, and Water detection mode. The modularity of the iPC display facilitates fast deliveries, multiple choices, easier mounting, and optimum ergonomics. The front panel when properly installed in an enclosure provides IP66F, IP67F, Type 1, Type 4X (NEMA indoor use only), and Type 13 degree of protection. The power consumption when this DM6 display is paired with P6 Advanced Modular Box is 158VAmax. (AC model) and 138Wmax. (DC model), with P6 Standard Modular Box is 79VAmax. (AC model) and 69Wmax. (DC model). Its dimensions are 308.5mm (width) x 230.5mm (height) x 30mm (depth) and weighs 2.60Kg. Harmony P6 industrial PCs caters to the complex machine, line monitor and processes at Edge Control and Apps Analytics level of EcoStruxure. It complies with CE, RCM, UL 61010-2-201 and CSA C22.2 No. 61010-2-201 for both AC and DC models. They are configurable noise-resistive touch drivers. This display when combined with any of the Harmony P6 Boxes makes a Panel PC. It can be mounted on front enclosure or VESA 100 × 100 mount on the rear of Box PC. The stylish wide Harmony P6 displays provide high visibility during operation featuring glass-top capacitive multi-touch panel with narrow frame and thin design. The Harmony P6 online Configurator with enlarged line-up offers many possibilities and when linked with EcoStruxure Plant Builder eases the design of complete automation architectures and solutions.

Also known as: 606481808465, HMIDM6600WC

Specifications

No Specifications Available