Breaker, Miniature, 1P, 3A, 120/277VAC, 65VDC, DIN Rail Mount

Item #: 273306

Cat #: MG24427

UPC: 785901346166

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Miniature, 1-Pole, 3 Amp, 120/277 Volt AC, 65 Volt DC, C Curve, DIN Rail Mount

Overview

Breaker, Miniature, 1-Pole, 3 Amp, 120/277 Volt AC, 65 Volt DC, C Curve, DIN Rail Mount
Also known as: 785901346166, MG24427

Specifications

Volts AC: 120, 277
Mounting: DIN Rail
Poles: 1
Volts DC: 65
Amps: 3
Type: Trip Curve C
Volts AC: 120, 277
Poles: 1
Amps: 3
Mounting: DIN Rail
Volts DC: 65
Type: Trip Curve C