PowerXL DM1 Series Micro Drive, 5.6A

Item #: 2733060

Cat #: DM1-345D6NB-S20S

UPC: 786689349707

to view pricing and more.
Documents & Guides
Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 400 V, 5.6 A, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard

Overview

Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 400 V, 5.6 A, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard
Also known as: 786689349707, DM1-345D6NB-S20S

Specifications

Phase: 3
IP/NEMA Rating: IP20
Volts AC: 400
Amps: 5.600
Family / Style: DM1
Phase: 3
Volts AC: 400
Family / Style: DM1
IP/NEMA Rating: IP20
Amps: 5.600