4IN OCT BX,STL,15.8CU,1/2KO,CLP EAR

Item #: 2733439

Cat #: 54151NE-30

UPC: 785991170702

Sign In or Register to view pricing and more.
Documents & Guides
Octagon Box, 15.8 Cubic Inches, 4 Inch Diameter x 1-1/2 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, with Non-Metallic Cable Clamps (C-5) and Adjustable Ears, For use with Non-Metallic Sheathed Cable, pack of 30

Overview

Octagon Box, 15.8 Cubic Inches, 4 Inch Diameter x 1-1/2 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, with Non-Metallic Cable Clamps (C-5) and Adjustable Ears, For use with Non-Metallic Sheathed Cable, pack of 30
Also known as: 785991170702, 54151NE-30

Specifications

Mounting: Bracket, Screw On, Nail On
Material: Steel
Diameter: 4 in
Depth: 1 1/2 in
Cubic Inches: 15.800 in³
Mounting: Bracket, Screw On, Nail On
Diameter: 4 in
Cubic Inches: 15.800 in³
Material: Steel
Depth: 1 1/2 in