Overview

ATV650 UL TYPE 12 460V 20 HP

This Altivar Process ATV600 variable speed drive can feed 3-phase synchronous and asynchronous power motors. This variable speed drive features an integrated EMC filter with 50m and 150m cable conforming to categories C2 and C3. It works at a rated supply voltage from 380V to 480VAC and it is an IP55 UL type 12 rated product. This drive provides up to 30% energy saving when on standby due to the innovative ‘‘Stop and Go’’ operation without additional costs. It is suitable for motors with power rating up to 15kW/20HP for applications requiring slight overload (up to 120%). It is suitable for motors with power rating up to 11kW/15HP for applications requiring significant overload (up to 150%). Its dimensions are 264mm (width) x 330mm (depth) x 678mm (height). It weighs 19.6kg. This drive is focused on fluids management processing and energy saving, it offers extensive flexibility in water and wastewater, mining, minerals and metals, oil and gas and food and beverage applications. This product is certified by ATEX INERIS, ATEX zone 2/22, CE, UL, CSA, BV and TUV. It meets EN/IEC 61800, IEC 61000-3-12, IEC 60721-3, IEC 61508 and IEC 13849-1 standards. It is designed to be mounted in vertical position (+/- 10 °) on a wall. This new concept of drives meets the major needs of process and utilities in terms of equipment efficiency and total cost of ownership by supporting the energy management, asset management and also the overall performance of the process.

Also known as: 606480906810, ATV650D15N4EU

Specifications

No Specifications Available