Breaker, Frame Only, Spectra Series, 60A, 600V, 3P, 65kAIC

Item #: 27337

Cat #: SELA36AI0060

UPC: 783164211535

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Frame Only, Spectra Series, 60 Amp, 600 Volt AC, 3-Pole, 65kAIC @ 480 Volt AC

Overview

Breaker, Frame Only, Spectra Series, 60 Amp, 600 Volt AC, 3-Pole, 65kAIC @ 480 Volt AC
Also known as: 783164211535, SELA36AI0060

Specifications

Poles: 3
Volts AC: 480
Family / Style: Spectra
Amps: 60
Interrupt Rating AC: 65 kA
Poles: 3
Family / Style: Spectra
Interrupt Rating AC: 65 kA
Volts AC: 480
Amps: 60