This product has been discontinued.

0.450 In X 0.350 In (11.43 Mm X 8.89 Mm)
Item #: 273374
Cat #: PTS-0.45-350-321
UPC: 662820184706
to view pricing and more.
Documents & Guides
Bradysleeve™ Heat Shrinkable Wire Marker Sleeves For The Tls 2200& Tls-pclink™ Thermal Transfer Portable Printers
Overview
Bradysleeve™ Heat Shrinkable Wire Marker Sleeves For The Tls 2200& Tls-pclink™ Thermal Transfer Portable Printers
Permanent Vinyl (B-439) is a thermal transfer printable material ideal for applications needing various colors like finished product ID, rating plates and general purpose ID
Also known as: 662820184706, PTS-0.45-350-321
Specifications
| Material: | Polyolefin |
| Color: | White |
| Type: | Sleeve |
| Material: | Polyolefin |
| Type: | Sleeve |
| Color: | White |