Enclosure, NEMA 1, Hinge Cover, 20 x 16 x 6", Steel/Gray

Item #: 273378

Cat #: N1C162006LP

UPC: 786725612031

to view pricing and more.
Documents & Guides
Enclosure, NEMA 1, Hinge Cover, 20 x 16 x 6 Inch, Steel/Gray

Overview

Enclosure, NEMA 1, Hinge Cover, 20 x 16 x 6 Inch, Steel/Gray

Designed for use in control and instrumentation applications in areas which do not require oil-tight and dust-tight specifications.

Also known as: 786725612031, N1C162006LP

Features & Benefits

  • Bodies and doors fabricated from 14 gauge steel. Mounting holes on back of cabinet. Collar studs provided for mounting optional back panel. Doors furnished standard with flushmount quarter-turn style latch. Doors secured by butt hinges. Grounding provisions provided.

Specifications

Height: 20 in
Depth: 6 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 16 in
Material: Steel
Standards: California Proposition 65
Height: 20 in
IP/NEMA Rating: NEMA 1
Width: 16 in
Standards: California Proposition 65
Depth: 6 in
Color: Gray
Material: Steel