Enclosure, NEMA 1, Hinged Cover, Wall Mount, 16" x 20" x 8", Steel

Item #: 273382

Cat #: N1C162008LP

UPC: 786725612048

Sign In or Register to view pricing and more.
Enclosure, NEMA 1, Hinged Cover, Wall Mount, 16 Inch x 20 Inch x 8 Inch, Steel/Gray Powder Coat

Overview

Enclosure, NEMA 1, Hinged Cover, Wall Mount, 16 Inch x 20 Inch x 8 Inch, Steel/Gray Powder Coat

Designed for use in control and instrumentation applications in areas which do not require oil-tight and dust-tight specifications.

Also known as: 786725612048, N1C162008LP

Features & Benefits

  • Bodies and doors fabricated from 14 gauge steel. Mounting holes on back of cabinet. Collar studs provided for mounting optional back panel. Doors furnished standard with flushmount quarter-turn style latch. Doors secured by butt hinges. Grounding provisions provided.

Specifications

Height: 16 in
Depth: 8 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 20 in
Material: Steel
Mounting: Wall
Standards: California Proposition 65
Height: 16 in
IP/NEMA Rating: NEMA 1
Width: 20 in
Mounting: Wall
Depth: 8 in
Color: Gray
Material: Steel
Standards: California Proposition 65