COMPLETE PILOT LIGHT HARMONY XB4 EXPLOSIVE ATMOSPHERE BLUE LED 24 240 V

Item #: 2734001

Cat #: XB4BVBM6GEX

UPC: 606489486108

to view pricing and more.

Overview

COMPLETE PILOT LIGHT HARMONY XB4 EXPLOSIVE ATMOSPHERE BLUE LED 24 240 V

This product is part of the Harmony XB4 - ATEX D range, an offer of Ø 22mm metal pushbuttons, switches and pilot lights for explosive atmosphere. This complete pilot light has a circular head shape and comes with integral blue LED. This offer is specially designed for explosive atmosphere. It is designed for used in dust zone 21-22 and gas zone 1-2. This complete pilot light with plain lens provides clear visual feedback on the status of machines. This pilot light has a 24V to 254V AC/DC rating. It weighs 83g. This offer is specially designed for applications in Oil and Gas industry as well as Food and beverage, car gas stations etc. It is an IP65 rated product and comes with INERIS 04ATEX9004U certification. It is easily installed into a standard 22mm diameter panel cut-outs and connected to control circuits with screw-clamp connections. The Harmony XB4 range offers innovative features for simple and efficient use. The Harmony XB4 - ATEX is the most comprehensive explosive Atmospheres range covering most applications.

Also known as: 606489486108, XB4BVBM6GEX

Specifications

No Specifications Available