Enclosure, NEMA 1, Hinge Cover, Wall-Mount, 30 x 24 x 12.63"

Item #: 273417

Cat #: N1C243012LP

UPC: 786725612185

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Medium, NEMA 1, Hinge Cover, Wall-Mount, 30 x 24 x 12.63 Inch, Material/Finish: Steel/Gray Powder Coat

Overview

Enclosure, Medium, NEMA 1, Hinge Cover, Wall-Mount, 30 x 24 x 12.63 Inch, Material/Finish: Steel/Gray Powder Coat

Designed for use in control and instrumentation applications in areas which do not require oil-tight and dust-tight specifications.

Also known as: 786725612185, N1C243012LP

Features & Benefits

  • Bodies and doors fabricated from 14 gauge steel. Mounting holes on back of cabinet. Collar studs provided for mounting optional back panel. Doors furnished standard with flushmount quarter-turn style latch. Doors secured by butt hinges. Grounding provisions provided.

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Gray
Standards: California Proposition 65