Wiring Duct Cover 2" x 6 ft, White

Item #: 2734414

Cat #: 181-92010

UPC: 089306292241

to view pricing and more.
Documents & Guides
Wiring Duct Cover for 2" Duct, 6 ft Long, PVC, White 30ft/box

Overview

Wiring Duct Cover for 2" Duct, 6 ft Long, PVC, White 30ft/box

HellermannTyton’s Pro-Duct wiring duct covers are sold separately and interchangeable among the 3 styles of duct (solid, slotted and high density). Manufactured from high impact, rigid PVC, Pro-Duct covers come in standard colors of white, gray and black. Wiring duct covers are available in 6 foot lengths.

Also known as: 089306292241, 181-92010

Specifications

Width: 2 in
Color: White
Material: PVC
Length: 6 ft
Width: 2 in
Material: PVC
Color: White
Length: 6 ft