
3.5W CFL Retrofit LED Lamp, 40K
Item #: 2734618
Cat #: 3.5PLS/840/HYB/G23/R
UPC: 790492366301
to view pricing and more.
Documents & Guides
LED Hybrid ByPass Lamp: HYBrid Installation - DIRect or BYPass (120-277V); Wattage: 3.5, Lumens: 370, Color: 4000K, CRI: 80. Replaces 7W - 9W CFL PLS with G23 & GX23 (2-pin) base. MOL: 4-3/4", Dia: 1-7/16". Green Creative: 36630; 3.5PLS840HYBG23R.
Overview
LED Hybrid ByPass Lamp: HYBrid Installation - DIRect or BYPass (120-277V); Wattage: 3.5, Lumens: 370, Color: 4000K, CRI: 80. Replaces 7W - 9W CFL PLS with G23 & GX23 (2-pin) base. MOL: 4-3/4", Dia: 1-7/16". Green Creative: 36630; 3.5PLS840HYBG23R.
Also known as: 790492366301, 3.5PLS/840/HYB/G23/R
Specifications
| Color Temperature: | 4000 (Cool White) |
| Shape: | PL-S (Single Tube) |
| Lumens: | 370 |
| Color Rendering Index (CRI): | 80 |
| Wattage: | 3.500 |
| Type: | LED Retrofit |
| Dimmable: | No |
| Base: | 2-Pin (G23), 2-Pin (GX23) |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White) |
| Lumens: | 370 |
| Wattage: | 3.500 |
| Dimmable: | No |
| Volts AC Range: | 120 - 277 |
| Shape: | PL-S (Single Tube) |
| Color Rendering Index (CRI): | 80 |
| Type: | LED Retrofit |
| Base: | 2-Pin (G23), 2-Pin (GX23) |