
MOLDED CASE CIRCUIT BREAKER 600V 600A
Item #: 2734804
Cat #: LGF36600U31X
UPC: 785901486787
Overview
PowerPacT L-Frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. PowerPacT L-Frame circuit breakers are available with electronic trip units. All PowerPacT L-Frame circuit breakers are equipped with dual-break rotating contacts that reduce the amount of peak current during a short circuit fault. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT L circuit breakers are available in 3 and 4-pole unit mount, I-Line, and drawout constructions. This PowerPacT L, 600A, 3 pole, circuit breaker has an interrupting rating of 18kA at 600VAC. This circuit breaker provides MicroLogic Standard with a 3.3 trip unit and an LI function. This unit has a busbar connection. This circuit breaker has a continuous current rating of 80%. PowerPacT L circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked.
Specifications
| Standards: | California Proposition 65 |
| Standards: | California Proposition 65 |