Breaker, Miniature, 3P, 3A, 480Y/277VAC, 125VDC, DIN Rail Mount

Item #: 273495

Cat #: MG24461

UPC: 785901346463

to view pricing and more.
Documents & Guides
Breaker, Miniature, 3-Pole, 3 Amp, 480Y/277 Volt AC, 125 Volt DC, C Curve, DIN Rail Mount

Overview

Breaker, Miniature, 3-Pole, 3 Amp, 480Y/277 Volt AC, 125 Volt DC, C Curve, DIN Rail Mount
Also known as: 785901346463, MG24461

Specifications

Poles: 3
Volts AC: 277, 480Y
Volts DC: 125
Mounting: DIN Rail
Amps: 3
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 3
Volts DC: 125
Amps: 3
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve C