Breaker, Miniature, 3P, 4A, 480Y/277VAC, 125VDC, DIN Rail Mount

Item #: 273500

Cat #: MG24462

UPC: 785901346470

to view pricing and more.
Documents & Guides
Breaker, Miniature, 3-Pole, 4 Amp, 480Y/277 Volt AC, 125 Volt DC, C Curve, DIN Rail Mount

Overview

Breaker, Miniature, 3-Pole, 4 Amp, 480Y/277 Volt AC, 125 Volt DC, C Curve, DIN Rail Mount
Also known as: 785901346470, MG24462

Specifications

Poles: 3
Amps: 4
Volts DC: 125
Mounting: DIN Rail
Interrupt Rating AC: 10 kA
Poles: 3
Volts DC: 125
Interrupt Rating AC: 10 kA
Amps: 4
Mounting: DIN Rail