Solar Off-Grid LED Area Light

Item #: 2735184

Cat #: SL-SAL-100L-FC-T3-BK-G3

UPC: 197810015024

to view pricing and more.
Solar Off-Grid LED Area Light: Flexcolor; 3000K/4000K/5000K CCT, 10000 Lumens (Compares to 400W HID), Built-in motion sensor, photo control & status indicator, Includes light head w/ slip fitter & solar panels w/ integrated batteries and bracket.

Overview

Solar Off-Grid LED Area Light: Flexcolor; 3000K/4000K/5000K CCT, 10000 Lumens (Compares to 400W HID), Built-in motion sensor, photo control & status indicator, Includes light head w/ slip fitter & solar panels w/ integrated batteries and bracket.

THE SOLERA AREA LIGHT FEATURES A SLEEK AND INTEGRATED DESIGN FOR EASY INSTALLATION AND GREAT PERFORMANCE. Built to be selfpowered, eliminating the need for trenching & wiring. High-performance solar controller maximizes solar charge under all conditions.

Also known as: 197810015024, SL-SAL-100L-FC-T3-BK-G3

Specifications

Type: Solar, Area Light, Flood Light, Off-Grid
Color: Black
Lumens: 10000
Dimmable: No
Type: Solar, Area Light, Flood Light, Off-Grid
Lumens: 10000
Color: Black
Dimmable: No