Breaker, Miniature, 3P, 32A, 480Y/277VAC, 125VDC, DIN Rail Mount

Item #: 273531

Cat #: MG24471

UPC: 785901346555

to view pricing and more.
Documents & Guides
Breaker, Miniature, 3-Pole, 32 Amp, 480Y/277 Volt AC, 125 Volt DC, C Curve, DIN Rail Mount

Overview

Breaker, Miniature, 3-Pole, 32 Amp, 480Y/277 Volt AC, 125 Volt DC, C Curve, DIN Rail Mount
Also known as: 785901346555, MG24471

Specifications

Poles: 3
Amps: 32
Volts DC: 125
Mounting: DIN Rail
Interrupt Rating AC: 10 kA
Poles: 3
Volts DC: 125
Interrupt Rating AC: 10 kA
Amps: 32
Mounting: DIN Rail