Breaker, Miniature, 1P, 4A, 120/277VAC, 65VDC, DIN Rail Mount

Item #: 273541

Cat #: MG24503

UPC: 785901880981

to view pricing and more.
Documents & Guides
Breaker, Miniature, 1-Pole, 4 Amp, 120/277 Volt AC, 65 Volt DC, D Curve, DIN Rail Mount

Overview

Breaker, Miniature, 1-Pole, 4 Amp, 120/277 Volt AC, 65 Volt DC, D Curve, DIN Rail Mount
Also known as: 785901880981, MG24503

Specifications

Amps: 4
Volts AC: 120, 277
Mounting: DIN Rail
Poles: 1
Volts DC: 65
Amps: 4
Mounting: DIN Rail
Volts DC: 65
Volts AC: 120, 277
Poles: 1