Panel For Enclosure, 12" x 14", Type 1, N1C Series, Steel

Item #: 273548

Cat #: N1P1214

UPC: 786725341351

to view pricing and more.
Documents & Guides
Panel For Small Enclosure, 12 x 14 Inch, Type 1, N1C Series, Steel, White Powder Coat Finish

Overview

Panel For Small Enclosure, 12 x 14 Inch, Type 1, N1C Series, Steel, White Powder Coat Finish

The N1P Series back panels are designed for mounting lightweight electrical components. Used primarily in small N1C and RHC enclosures.

Also known as: 786725341351, N1P1214

Features & Benefits

  • Fabricated from carbon steel
  • Painted with white polyester powder

Specifications

Height: 12 in
Width: 14 in
Color: White
Material: Steel
Standards: California Proposition 65
Height: 12 in
Color: White
Standards: California Proposition 65
Width: 14 in
Material: Steel