RL Series, Recessed LED Retrofit Module, 4"

Item #: 2735528

Cat #: RL4LS9FSD2W1EWH

UPC: 080083257683

to view pricing and more.
Documents & Guides
RL Series, Recessed LED Retrofit Module, 4 Inch, 600/900 Selectable Lumens, 90 CRI, Selectable CCT with D2W Option, 120 Volts, 60Hz, Matte White Flange

Overview

RL Series, Recessed LED Retrofit Module, 4 Inch, 600/900 Selectable Lumens, 90 CRI, Selectable CCT with D2W Option, 120 Volts, 60Hz, Matte White Flange
Also known as: 080083257683, RL4LS9FSD2W1EWH

Specifications

Lumens: 600, 900, Selectable
Volts AC: 120
Color: Matte White
Color Rendering Index (CRI): 90
Diameter: 4 in
Color Temperature: Selectable
Lumens: 600, 900, Selectable
Color: Matte White
Diameter: 4 in
Volts AC: 120
Color Rendering Index (CRI): 90
Color Temperature: Selectable