LED A19 Lamp, Selectable CCT

Item #: 2735582

Cat #: 83214

UPC: 807154832149

Sign In or Register to view pricing and more.
Documents & Guides
Led A19 Lamp: Medium (E26) Base, Color Selectable 2700k-5000k, 15w, 1600 Lumens, Dimmable, T20. Halco Product SKU: 83214, Product # 15A19-LED-9CS-E26-D-T20.

Overview

Led A19 Lamp: Medium (E26) Base, Color Selectable 2700k-5000k, 15w, 1600 Lumens, Dimmable, T20. Halco Product SKU: 83214, Product # 15A19-LED-9CS-E26-D-T20.

Halco’s ProLED Select A19 Series combines classic design with advanced flexibility. Offered in both E26 and GU24 base options, each lamp features five selectable color temperatures and a high 90+ CRI for rich, true-to-life illumination. Ideal for homes, apartments, and light commercial spaces, these lamps make it easy to set the perfect mood without changing products. CEC Title 20 compliant and energy efficient, the Select A19 Series delivers the classic look customers love—backed by the modern performance they expect.

Also known as: 807154832149, 83214

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 90
Shape: A19 (Arbitrary)
Lumens: 1600
Diameter: 2.375 in
Wattage: 15.500
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 90
Lumens: 1600
Wattage: 15.500
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Volts AC: 120
Shape: A19 (Arbitrary)
Diameter: 2.375 in
Dimmable: Yes