8.5W BR30 LED Lamp, 27-50K

Item #: 2735586

Cat #: 83221

UPC: 807154832217

to view pricing and more.
Documents & Guides
8.5 Watt LED (65W Equiv) BR30 Lamp, 700 Lumens, Color Selectable 2700K-5000K, Dimmable, T20

Overview

8.5 Watt LED (65W Equiv) BR30 Lamp, 700 Lumens, Color Selectable 2700K-5000K, Dimmable, T20
Also known as: 807154832217, 83221

Specifications

Lumens: 700
Wattage: 8.500
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Lumens: 700
Standards: California Title 20
Dimmable: Yes
Wattage: 8.500
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)