Panel For Enclosure, 16" x 16", Steel/White Powder Coat

Item #: 273559
Cat #: N1P1616
UPC: 786725340750
Sign In or Register to view pricing and more.
Panel For Enclosure, 16 Inch x 16 Inch, Steel/White Powder Coat

Overview

Panel For Enclosure, 16 Inch x 16 Inch, Steel/White Powder Coat
The N1P Series back panels are designed for mounting lightweight electrical components. Used primarily in medium N1C enclosures.
Also known as: 786725340750, N1P1616

Specifications

Height: 16 in
Width: 16 in
Material: Carbon Steel
Mounting: Wall
Standards: California Proposition 65
Height: 16 in
Material: Carbon Steel
Standards: California Proposition 65
Width: 16 in
Mounting: Wall

Customer Reviews

No reviews for this product
(0)